Microflex

M Size Disposable and General Purpose Nitrile Powder-Free and Powdered Industrial-Grade Gloves

Part #MN242

Glove Size:

M
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powdered
  • Package quantity: 100

Specifications

Color Finish: Blue

Disposable: Yes

Glove Size: M

Glove Type: [Disposable, General Purpose]

Material: Rubber

Material Type: Nitrile

Reusable: No

Thickness: 4 mil