Microflex

MidKnight™ XL Size Nitrile Gloves in Black

Part #MICMK296XL

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powder-free nitrile
  • Medical-grade exam glove (non-sterile)
  • Ambidextrous
  • Beaded cuff
  • Fully-textured for a firm, reliable grip
  • Length: 9-3/5"
  • Tensile strength: 27-24 Mpa, Cuff Thickness: 3.1 mils, Elongation: 400-500%
  • Size: XL

Specifications

ADA Compliant: No

CE Approved: No

Collection: MidKnight™

Color Finish: Black

Color Finish Category: Blacks

Disposable: Yes

Glove Size: XL

Glove Type: Automotive, EMS, Industrial, Laboratory, Law Enforcement

Length: 9-3/5 in

Material: Rubber

Material Type: Nitrile

Reusable: No

Thickness: 4.7 mil