XL Size Disposable Industrial Vinyl Powder-Free Gloves
XL Size Disposable Industrial Vinyl Powder-Free Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Package quantity: 100
- Powder free
Specifications
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Disposable
- ISO:
- ISO 9001, ISO 9002
- Material:
- Plastic
- Material Type:
- Vinyl
- Reusable:
- No
- Thickness:
- 4 mil