XL Size Disposable Lab Coat with Knit Collar and Cuff (Case of 25)
XL Size Disposable Lab Coat with Knit Collar and Cuff (Case of 25)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Package quantity: 25
Specifications
- Clothing Size:
- S
- Color Finish Name:
- White
- Quick Release:
- No
- Reusable:
- Yes