0 items

Microfridge 18-13/100 in. 0.7 cf 700W Microwave Oven

MMFM7TP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 10 year warranty on major components
  • 700 watts cooking power
  • Adjustable beeper volume
  • Electronic touchpad controls
  • Express cook settings
  • Pre-programmed recipes
  • Safe Plug® Technology

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
Not for Sale in CA
Capacity
0.7 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
12-81/100 in
Height
10-63/100 in
Power Source
Electric
Volts
120V
Watts
700
Width
18-13/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday