Microfridge 18-5/8 in. 3.6 cf Refrigerator with Microwave Combination

M36MFAE7TP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 10 year warranty on major components
  • Auto-defrost
  • Includes 0.7 cu ft, 700-watt microwave oven
  • Internal Safe Plug® technology
  • Single-door refrigerator with full-width ice compartment

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
Not for Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
20-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
44-13/100 in
Installation Type
Freestanding
Width
18-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday