Microfridge 18-63/100 in. 2.4 cf Refrigerator in Stainless Steel

M24MFR

Manufacturer Part #: 2.4MFRS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Safe Plug® Technology
  • 100% refrigerator
  • Dual-outlet charge station and cord clip
  • 10 year warranty on major components

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Depth
19-63/100 in
Green
Energy Star, Yes
Height
25-1/4 in
Installation Type
Freestanding
Refrigerator Capacity Cu Ft
2.4 cu ft
Type
M24MFRS
Width
18-63/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday