17-13/16 in. 0.7 cf 700W Microwave Oven in Black
Snackmate 17-13/16 in. 0.7 cf 700W Microwave Oven in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three specialty programs
- Easy to read LED timer/clock
- Simple one-touch cooking for 6 popular uses
- 5 year warranty on major components
- 700 watts cooking power
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 0.7 cu ft
- Collection:
- Snackmate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 13-7/8 in
- Height:
- 10-5/16 in
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 700 W
- Width:
- 17-13/16 in