17-13/16 in. 3.4 cu. ft. Compact Refrigerator in Black
Snackmate 17-13/16 in. 3.4 cu. ft. Compact Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CanStor® beverage dispenser
- 100% refrigerator
- Cycle defrost
- Microwave display panel in English or French
- Simple one touch cooking for 6 popular uses
- Three specialty programs
- Reversible door hinge
- Tall bottle storage
- 5 year warranty on major components
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 3.4 cu ft
- Collection:
- Snackmate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 20-3/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 43 in
- Installation Type:
- Freestanding
- Refrigerator Capacity (Cu Ft):
- 3.3 cu ft
- Refrigerator Type:
- Compact
- Width:
- 17-13/16 in