17-13/16 in. 2.5 cu. ft. Refrigerator in Black
Snackmate 17-13/16 in. 2.5 cu. ft. Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two full and 1 half shelves
- Tall bottle storage
- Cycle defrost
- Five year warranty on major components
- Reversible door hinge
- CanStor® beverage dispenser
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 2.5 cu ft
- Collection:
- Snackmate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 26-5/8 in
- Refrigerator Capacity (Cu Ft):
- 2.5 cu ft
- Width:
- 17-13/16 in