11 in. Curb Box Galvanized 26 ga

Part #MCRBKSRT12FA111  |  Item #7341275  |  Manufacturer Part #CRBK-SRT12FA-1111

Call for Pricing EACH

Gauge:

26
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Gauge: 26

Height: 11 in

Material: Galvanized

Product Type: Curb Box

Tonnage: 3.5 Tons

Type: Roof Curb