8 in. Curb Box Galvanized 26 ga

Part #MCRBKSPPLGFA081H  |  Item #7346206  |  Manufacturer Part #CRBK-SPPLGFA-081H

Call for Pricing EACH

Gauge:

26
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Gauge: 26

Height: 8 in

Material: Galvanized

Product Type: Curb Box

Type: Roof Curb