Micrometl

Adjustable Horizontal Discharge Dry Bulb Economizer for Carrier 48/50TC Electric Cooling Rooftop Unit

Part #MECESRT12CAD2DH  |  Manufacturer Part #ECESRT12CAD2DH

Brand Model Compatibility:

Carrier 48/50TC Electric Cooling Rooftop Unit
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Carrier 48/50TC Electric Cooling Rooftop Unit

Color Finish: Grey

Configuration: Horizontal

Length: 32-17/50 in

Volts: 24V

Width: 16-9/50 in