100W 5-Light Incandescent Medium E-26 G25 Island Fixture in Aged Brass

You last purchased this on
 

Mid-Century 100W 5-Light Incandescent Medium E-26 G25 Island Fixture in Aged Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 

Mid-Century 100W 5-Light Incandescent Medium E-26 G25 Island Fixture in Aged Brass

  • Fast #
  • Part #C821151AD426
  • Item #7269431
  • Manufacturer Part #821151AD-426
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 47 "W x 62-1/2 "H x 10 "D
  • Requires five E26 Medium bulbs with a max wattage of 100 W per socket.
  • Five light Island in Aged Brass finish with Clear glass.
  • Includes: 1' Chain; 6' Wire
  • UL listed and rated for Damp locations.
  • Canopy dimensions: 5"W x 1"E x 13"L
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Mid-Century
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
62-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G25
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Modern
Material:
Metal, Glass
NEMA:
No
Number of Lights:
5
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Width:
47 in
Wire Gauge (AWG):
18 ga