15 x 27 x 12 in. Plastic Meter Box
15 x 27 x 12 in. Plastic Meter Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Height:
- 12 in
- Length:
- 15 in
- Material:
- Plastic
- Width:
- 27 in