Midea America

18 MBH Wall Mount Indoor 1.5 Ton Mini-Split Heat Pump

Part #MMEHM18VIH2  |  Manufacturer Part #MEHM-18VIH2

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Auto Switching Heat Cool : No

BTU Cooling Rating: 18000 Btu/h

CEC Compliant: Not for Sale in CA

Decibel Rating dB : 42 dB

Depth: 7-16/25 in

Energy Star Compliant: No

Height: 11-61/100 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Liquid Line OD : 1/4 in

MBH: 18

Max CFM: 470

Phase: Single Phase

Refrigerant: R-410A

Suction Line OD : 1/2 in

Tonnage: 1.5 Tons

Volts: 230V

Width: 39-17/100 in