Midea America

30 MBH Wall Mount Outdoor 2.5 Tons Mini-Split Single-Zone

Part #MMCHS30PSH2  |  Manufacturer Part #MCHS-30PSH2

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AMP: 10.8, 11, 20

Auto Switching Heat Cool : No

BTU Cooling Rating: 30000 Btu/h

BTU Heat Rating: 30000 Btu/h

CEC Compliant: Not for Sale in CA

CFM: 882

Decibel Rating dB : 60 dB

Depth: 16-27/50 in

EER: 12.5

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 9.8

Height: 31-89/100 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 40-5/8 in

Liquid Line OD : 3/8 in

MBH: 30

Max Fuse Size: 30

Phase: Single Phase

Refrigerant: R-410A

SEER: 20

Suction Line OD : 5/8 in

Tonnage: 2.5 Tons

Volts: 208/230V

Width: 37-6/25 in

Zones: 1