0 items

Midea America Premier Hyper Series Ceiling Mount Indoor 0.75 Ton Mini-Split Multi-Zone

MMEHSUCHC2

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
9
BTU Cooling Rating
12000 Btu/h
BTU Heat Rating
12000 Btu/h
CEC Compliant
Not for Sale in CA
CFM
380
Collection
Premier Hyper Series
Decibel Rating dB
42 dB
Depth
13-11/100 in
EER
12.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
21-81/100 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Liquid Line OD
1/4 in
MBH
12
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1 Ton
Volts
208/230V
Width
31-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday