0 items

Midea America Premier Hyper Series Floor Mount and Ceiling Mount Indoor 1.5 Ton Mini-Split Multi-Zone

MMEHSUCHF2

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
18
BTU Cooling Rating
17000 Btu/h
BTU Heat Rating
18000 Btu/h
CEC Compliant
Not for Sale in CA
CFM
665
Collection
Premier Hyper Series
Decibel Rating dB
47 dB
Depth
14-29/100 in
EER
12.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
27-16/25 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount, Floor Mount
Liquid Line OD
1/4 in
MBH
17
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1.5 Tons
Volts
208/230V
Width
33-27/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday