Premier® 48 MBH Wall Mount Indoor 4 Ton Mini-Split Air Conditioner

Part #MMEHSU48CSD2  |  Item #7539398  |  Manufacturer Part #MEHSU-48CSD2

MBH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: 35

BTU Cooling Rating: 48000 Btu/h

BTU Heat Rating: 49500 Btu/h

CEC Compliant: Not for Sale in CA

Collection: Premier®

Decibel Rating dB : 52 dB

Depth: 16-17/50 in

EER: 8.9

Energy Star Compliant: No

Height: 52-12/25 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Liquid Line OD : 3/8 in

MBH: 48

Max CFM: 1470

Max Fuse Size: 50

Phase: Single Phase

Refrigerant: R-410A

SEER: 17.4

Suction Line OD : 5/8 in

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V

Width: 37-12/25 in