Midea America Premier® Wall Mount Indoor 3 Ton Mini-Split Air Conditioner

MMEHSUCSF2

Manufacturer Part #: MEHSU-48CSF2

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
35
BTU Heat Rating
50000 Btu/h
CEC Compliant
Not for Sale in CA
Collection
Premier®
Decibel Rating dB
57 dB
Depth
16-17/50 in
Energy Star Compliant
No
Height
52-12/25 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
3/8 in
MBH
48
Max CFM
1350
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
4 Tons
UL Listed
No
Volts
208/230V
Width
37-12/25 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday