0 items

Midea America Premier Hyper Series Wall Mount Indoor 1.5 Ton Mini-Split Air Conditioner

MMEUMPH2

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
17
BTU Heat Rating
19000 Btu/h
CEC Compliant
Not for Sale in CA
Collection
Premier Hyper Series
Decibel Rating dB
59 dB
Depth
28-53/100 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
8-27/100 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
16.5
Max CFM
530
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Width
34-13/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday