1/2 x 3/4 in. Hose Barb Wrought Brass Coupling

You last purchased this on
 
Midland Metal Manufacturing

1/2 x 3/4 in. Hose Barb Wrought Brass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Midland Metal Manufacturing

1/2 x 3/4 in. Hose Barb Wrought Brass Coupling

  • Fast #
  • Part #M30530
  • Item #7206567
  • Manufacturer Part #30-530
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Reducing, Coupling
Length:
1-1/2 in
Material:
Wrought Brass
NSF Certified:
No