1/2 x 6 in. Schedule 40 316L Stainless Steel Nipple
1/2 x 6 in. Schedule 40 316L Stainless Steel Nipple
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Length:
- 6 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Schedule Class:
- 40