3/4 x 1/2 in. MGHT x MNPTF Brass Reducing Adapter
3/4 x 1/2 in. MGHT x MNPTF Brass Reducing Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- End Connection 1:
- MGHT
- End Connection 2:
- MNPTF
- End Connections:
- MGHT x MNPTF
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Adapter
- Length:
- 1-9/29 in
- Material:
- Brass
- Minimum Temperature:
- 0
- Product Type:
- Sprinkler Accessories
- Weight:
- 0.13 lb