1 in. MPT Adapter x Butt Fusion Polypropylene Adapter
1 in. MPT Adapter x Butt Fusion Polypropylene Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- Butt Fusion
- End Connections:
- MPT x Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 1-13/50 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- UL Listed:
- No