1 in. Socket Straight SDR 11 Polypropylene 45 Degree Elbow

You last purchased this on
 
Midwesco Sim-Tech

1 in. Socket Straight SDR 11 Polypropylene 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Midwesco Sim-Tech

1 in. Socket Straight SDR 11 Polypropylene 45 Degree Elbow

  • Fast #
  • Part #SPP0702032
  • Item #7287254
  • Manufacturer Part #PP0702032
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-4101, ASTM D-638, ASTM D-2837, ASTM D-2657
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
Flange Type:
Socket Weld
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
95
NSF Certified:
No
Schedule Class:
SDR 11