Midwesco Sim-Tech

1 in. Socket Weld Stub End SDR 11 Polypropylene Flange Adapter

Part #SPP07060032  |  Manufacturer Part #PP07060032

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #SPP07060020Mfr. Part #PP07060020

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #SPP07060032Mfr. Part #PP07060032

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-4101, ASTM D-638, ASTM D-2837, ASTM D-2657]

Clean Bagged: No

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Flange Type: Socket Weld

Material: Plastic

Material Type: Polypropylene

Maximum Temperature: 95

NSF Certified: No

Schedule Class: SDR 11