1/2 in. Polypropylene Backing Ring
AlphaPlus® 1/2 in. Polypropylene Backing Ring
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- AlphaPlus®
- FM Approved:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Backing Ring
- Size:
- 1/2 in