1/2 in. x 16.4 ft. Butt Fusion SDR 11 Plastic Pressure Pipe
1/2 in. x 16.4 ft. Butt Fusion SDR 11 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Diameter - Outside:
- 79/100 in
- End Connection 1:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 16.4 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- SDR 11
- UL Listed:
- No
- Wall Thickness:
- 0.075 in
- Waterworks PVC Pipe Type:
- SDR 11