1/2 in. Socket Fusion Straight SDR 11 Polypropylene Union with FPM Seal
1/2 in. Socket Fusion Straight SDR 11 Polypropylene Union with FPM Seal
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-4101, ASTM D-638, ASTM D-2837, ASTM D-2657
- Clean Bagged:
- No
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Union
- Length:
- 1-87/100 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 95
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- SDR 11