1/2 in. Socket Weld Stub End SDR 11 Polypropylene Flange Adapter
1/2 in. Socket Weld Stub End SDR 11 Polypropylene Flange Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-4101, ASTM D-638, ASTM D-2837, ASTM D-2657
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Flange Adapter
- Flange Type:
- Socket Weld
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 95
- NSF Certified:
- No
- Schedule Class:
- SDR 11