1 in. Socket Straight SDR 11 Polypropylene Union with Viton O-Ring Seal and PTFE Seat
VB Series 1 in. Socket Straight SDR 11 Polypropylene Union with Viton O-Ring Seal and PTFE Seat
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61
- Clean Bagged:
- No
- Collection:
- VB Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Union
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 61
- NSF Certified:
- Yes