8 in. Nylon Anchor Wall Drill Kit 50 Pack
8 in. Nylon Anchor Wall Drill Kit 50 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- FM Approved:
- No
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 50
- UL Listed:
- No