Midwest Industrial Packaging (SP)

1-1/4 x 5/8 in. Plastic Serrated Seal

Part #MP58S03  |  Manufacturer Part #P58S03

Length:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open snap-on
  • Serrated
  • Length: 1-1/4"

Specifications

Length: 1-1/4 in

Material: Plastic

Product Type: Serrated Seal

UL Listed: No

Width: 5/8 in