9 in. x 10 ft. 26 ga Hot Dipped Galvanized Steel Spiral Duct Pipe

Part #GSPIP26Y10  |  Item #1262800

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 9 in

Duct Shape: Spiral

Gauge: 26

Length: 10 ft

Material: Hot Dipped Galvanized Steel