18 x 2 in. Phenolic Roller Cover

You last purchased this on
 
Seymour Midwest

18 x 2 in. Phenolic Roller Cover

This product requires certification to purchase.
You last purchased this on
 
Seymour Midwest

18 x 2 in. Phenolic Roller Cover

  • Fast #
  • Part #S48019
  • Item #7676430
  • Manufacturer Part #48019
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used for the spreading and leveling of applied epoxies and mastics, anti-slip floor coverings and heavier coatings
  • Phenolic roller covers are solvent-resistant
  • Requires Certification

Specifications

Height:
2 in
Length:
18 in
Material:
Phenolic
Product Type:
Roller Cover
Weight:
0.2 lb
Width:
2 in