Midwest Rake®

9 x 1 in. Phenolic Roller Cover

Part #SEY48025  |  Manufacturer Part #48025

Length:

9 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Phenolic roller covers are solvent-resistant
  • Used for the spreading and leveling of applied epoxies and mastics, anti-slip floor coverings and heavier coatings

Specifications

Height: 1 in

Length: 9 in

Material: Phenolic

Product Type: Cover

Weight: 0.1

Width: 1 in