36 in. Round Reinforced Concrete Inlet

Part #MIN2030  |  Item #7221535  |  Manufacturer Part #IN2030

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 20 in

Length: 30 in

Material: Reinforced Concrete

Product Type: Round Reinforced Concrete Inlet

Shape: Round