Miele Appliances

21-1/2 x 33-3/8 in. Electric Condenser Dryer in White

Part #MT8033CWH  |  Manufacturer Part #12803311USA

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 30

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Depth: 21-1/2 in

Energy Star Compliant: No

Height: 33-3/8 in

Interior Light: Yes

Power Source: Electric

Type: Front Load Dryer

UL Listed: No

Volts: 240V

Width: 24 in