Miele Appliances

23-1/2 in. 2.02 cf 240V Condenser Dryer with Large Cap in White

Part #MT8023C  |  Manufacturer Part #T8023C

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 30

Capacity: 2.02 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 22-1/2 in

Height: 34-1/8 in

Interior Light: Yes

Power Source: Electric

Type: Front Load Dryer

Volts: 240V

Width: 23-1/2 in