0 items

Miele Appliances 23-27/50 in. Full Console Dishwasher

MPG8056SSV

Volts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Decibel Rating dB
59 dB
Depth
22-83/100 in
Energy Star Compliant
No
Height
32-87/100 in
Lead Law Compliant
Yes
NSF Certified
No
Power Source
Electric
UL Listed
No
Volts
240V
Width
23-27/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday