Miele Appliances

24 in. 4-Burner Natural Gas Cooktop in Black

Part #MKM3010GBl  |  Manufacturer Part #26301050USA

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

BTU: 9800

Burner Type: Sealed

Color Finish: Black

Color Finish Category: Blacks

Control Type: Knob

Depth: 20-3/4 in

Fuel Type: Natural Gas

Height: 2-13/16 in

Ignition System: Automatic

MBH: 9.8

Material: Cast Iron

Number Of Burners: 4

Power Source: Electric, Gas

UL Listed: No

Volts: 120V

Width: 24-3/4 in