Miele Appliances

24 in. Front Door Panel in Stainless Steel

Part #MGFVI614771DSS  |  Manufacturer Part #21996078D

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Generation 6000 Appliance

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Energy Star Compliant: No

IAPMO Listed: No

NSF Certified: No

Product Type: Door Panel