Miele Appliances

25-31/100 x 34-3/4 x 23-1/2 in. 4.1 cf Electric 12-Cycle Front Load Dryer in White

Part #MTWF160WP  |  Manufacturer Part #10666280

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: [15, 30]

CEC Compliant: For Sale in CA

Capacity: 4.1 cu ft

Color Finish: White

Color Finish Category: Whites

Control Type: Digital

Depth: 25-31/100 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34-3/4 in

Interior Light: Yes

Number of Cycles: 12

Power Source: Electric

UL Listed: No

Volts: 120/220V

Weight: 135

Width: 23-1/2 in