Miele Appliances

25-5/16 x 34-3/4 x 23-1/2 in. 2.26 cf 13-Cycle Electric Front Load Washer in Lotus White

Part #MWWF060WCS  |  Manufacturer Part #10666150

Color/Finish:
Lotus White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 2.26 cu ft

Color Finish: Lotus White

Color Finish Category: Whites

Depth: 25-5/16 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34-3/4 in

Interior Light: No

Number of Cycles: 13

Power Source: Electric

RPM: 1600

UL Listed: No

Volts: 120/220V

WaterSense Labeled: No

Weight: 211

Width: 23-1/2 in