25-3/8 in. 2.26 cu. ft. Electric Front Load Washer in Lotus White
This product has been replaced by
Manufacturer Part #11614140
25-3/8 in. 2.26 cu. ft. Electric Front Load Washer in Lotus White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.26 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Lotus White
- Control Type:
- Digital Touch/Knobs
- Depth:
- 25-3/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-1/2 in
- Interior Light:
- No
- Number of Cycles:
- 17
- Power Source:
- Electric
- RPM:
- 1600
- UL Listed:
- No
- Volts:
- 120/220V
- WIFI Enabled:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 211 lb
- Width:
- 23-1/2 in