Miele Appliances

27 in. Large Capacity Hinge Right Angle Control Washer in White

Part #MW4842WHR  |  Manufacturer Part #11484201USA

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PC update function to keep the dryer's electronics up to date

Green

Specifications

ADA Compliant: No

AMP: 15

Capacity: 4 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 30 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 39-7/8 in

Interior Light: Yes

Power Source: Electric

Type: Front Load Washer

Volts: 120V

WaterSense Labeled: No

Width: 27 in