Miele Appliances

29-3/4 x 84 in. 15.29 cf Built-in Bottom Mount Freezer Refrigerator with Left Hinge in Stainless Steel

Part #MKF1813SFSS  |  Manufacturer Part #38181311USA

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24-5/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 4.39 cu ft

Green: [Yes, Energy Star]

Height: 84 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 10.9 cu ft

Refrigerator Type: Bottom Mount Freezer

UL Listed: No

Volts: 120V

Weight: 503

Width: 29-3/4 in