30 in. 4-Burner Electric Framed Cooktop in Black

Part #MKM5840BL208  |  Item #4206643  |  Manufacturer Part #07821750

$ 1,799.00 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Black

Color Finish Category: Blacks

Control Type: Touchpad

Depth: 21-7/16 in

Height: 2-1/8 in

Number Of Burners: 4

Power Source: Electric

UL Listed: No

Volts: 208V

Width: 30-1/2 in